3 x 3/4 in. CC Stainless Steel and Nylon Double Strap Saddle
3 x 3/4 in. CC Stainless Steel and Nylon Double Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use on steel or cast iron pipe
- Stainless Steel Strap
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-800
- Application:
- Cast Iron Pipe, Plastic Pipe, Steel Pipe
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 3 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- Nylon
- Pressure - Maximum:
- 350 psi
- Tap Size:
- 3/4 in