4 in. Flanged Gasket Ductile Iron Coupling Adapter
4 in. Flanged Gasket Ductile Iron Coupling Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- AWWA:
- AWWA C-111, AWWA A-21.11
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
- Clean Bagged:
- No
- End Connection 1:
- Flanged, Gasket
- End Connection 2:
- Flanged, Gasket
- End Connections:
- Flanged;Gasket
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 260
- UL Listed:
- No