4 x 3/4 in. CC Double Strap Saddle
4 x 3/4 in. CC Double Strap Saddle
Frequently Purchased Together
Product Details
- Made in USA
- For steel and cast iron pipe
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Shop Coated
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Range (in):
- 4.5 in - 5.4 in
- Tap Size:
- 3/4 in