4 x 3/4 in. CC Single Strap Bronze Saddle 5.40 - 4.50 in.
4 x 3/4 in. CC Single Strap Bronze Saddle 5.40 - 4.50 in.
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 4 in
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - Maximum:
- 350 psi
- Tap Size:
- 3/4 in