5 x 3/4 in. CC Stainless Steel Single Strap Saddle
5 x 3/4 in. CC Stainless Steel Single Strap Saddle
Frequently Purchased Together
Product Details
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 5 in
- Material:
- Stainless Steel
- Pressure - Maximum:
- 200 psi
- Range (in):
- 5.60 in - 6.00 in
- Tap Size:
- 3/4 in