6 x 1 in. IP Nylon Single Strap Saddle

You last purchased this on
 
Romac Industries

6 x 1 in. IP Nylon Single Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

6 x 1 in. IP Nylon Single Strap Saddle

  • Fast #
  • Part #R101N076042
  • Item #1440756
  • Manufacturer Part #283-076042
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
6 in
Material:
Plastic, Stainless Steel
Material Type:
Nylon
Tap Size:
1 in