6 x 2 in. CC Stainless Steel and Bronze Single Strap Saddle 7.50 in.
6 x 2 in. CC Stainless Steel and Bronze Single Strap Saddle 7.50 in.
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Material:
- Bronze, Stainless Steel
- NSF Certified:
- No
- Tap Size:
- 2 in