6 x 2 in. CC Stainless Steel Single Strap Saddle
6 x 2 in. CC Stainless Steel Single Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use on high density polyethylene pipe (HDPE)
- This service saddles use spring washers to help compensate for pipe contraction during temperature and pressure changes
- 4 spring washer per bolt
- Made in USA
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Stainless Steel
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Range (in):
- 6.9 in
- Tap Size:
- 2 in