7-1/2 in. Repair Clamp
7-1/2 in. Repair Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Stainless Steel
- Fits Pipe Size:
- 1 in
- Length:
- 7-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Range (in):
- 5.20 in - 5.60 in