12 in. Wedge Pipe Restraint for Ductile Iron Pipe and Mechanical Joint
RomaGrip™ 12 in. Wedge Pipe Restraint for Ductile Iron Pipe and Mechanical Joint
Frequently Purchased Together
Product Details
- For us on Ductile Iron pipe 3" - 48", Cast Iron pipe 3" - 48" (same OD's as Ductile Iron), IPS size and std Steel 3" - 12" with transition gasket and a minimum thickness of SCH 40
- off Torque off bolts and radial pads
- Provides restraints for mechanical joints
Specifications
- ANSI:
- ANSI C111, ANSI A21.11
- ASTM:
- ASTM A-536-84 Grade 65-45-12
- AWWA:
- AWWA C-111, AWWA A-21.11
- Application:
- Ductile Iron Pipe, Mechanical Joint
- Coating:
- Shop Coated, Fusion Bonded, Polyester, Xylan
- Collection:
- RomaGrip™
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- Yes
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Product Type:
- Pipe Restraint
- UL Listed:
- Yes
- Weight:
- 29.5 lb