STOPPER O-Ring NEOPRENE *Z
STOPPER O-Ring NEOPRENE *Z
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Diameter - Outside:
- 3-1/2 in
- Faucet Part Type:
- O-Ring
- Material:
- Rubber
- Material Type:
- Neoprene
- Type:
- CD10X021