6 x 12 in. Stainless Steel Repair Clamp
Style SS1 6 x 12 in. Stainless Steel Repair Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available with tapped outlet
- Provides full circumferential normal range repair of splits and holes
- Single Section
- For use on steel, cast iron, and asbestos cement, plastic, and other types of pipe
Specifications
- ANSI:
- ANSI C-230
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-204, ASTM A-240, ASTM D-2000 MAA 610
- AWWA:
- AWWA C-230
- Application:
- Steel Pipe, Cast Iron Pipe, Asbestos Cement Pipe, Plastic Pipe
- Collection:
- Style SS1
- Fits Pipe Size:
- 6 in
- Length:
- 12 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, SBR
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Product Type:
- Repair Clamp
- Range (in):
- 6.84 in - 7.24 in
- Tap Size:
- 1 in
- UL Listed:
- No
- Weight:
- 10 lb