6 in. Wide Range Coupling

You last purchased this on
 
Romac Industries

Style XR501 6 in. Wide Range Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

Style XR501 6 in. Wide Range Coupling

  • Fast #
  • Part #RXR50107600760200
  • Item #3389288
  • Manufacturer Part #207-07600760200
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Extended range ductile iron coupling
  • Sizes 4 in. - 12 in.
  • Use flexibly couples pipe of widely different diameters (a range of IPS through class 200 A/C pipe)
  • Compatibility steel, cast iron, asbestos cement, plastic and other types of pipe
  • Working pressure up to 260 psi
  • Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-219
Application:
Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
Coating:
Fusion Bonded Epoxy
Collection:
Style XR501
End Connection 1:
Restraint Joint
End Connection 2:
Restraint Joint
End Connections:
Restraint Joint
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling
Length:
12 in
Material:
Ductile Iron, Low Alloy Steel, Rubber
Material Type:
EPDM
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
260
Range (in):
6.60 in - 7.60 in
UL Listed:
No
Weight:
47 lb