8.60 - 9.75 in. Range Coupling with Stainless Steel Nut and Bolt
Style XR501 8.60 - 9.75 in. Range Coupling with Stainless Steel Nut and Bolt
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Extended range ductile iron coupling
- Flex bonded cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration
- Use flexibly couples pipe of widely different diameters (a range of IPS through class 200 A/C pipe)
- Compatibility steel, cast iron, asbestos cement, plastic and other types of pipe
- Working pressure up to 260 psi
- Sizes 4 in. - 12 in.
- Made in USA
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-219
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
- Collection:
- Style XR501
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Coupling
- Length:
- 12 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber, Stainless Steel
- Material Type:
- 304, EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 260
- Range (in):
- 8.60 in - 9.75 in
- UL Listed:
- No
- Weight:
- 64 lb