12 in. Tapping Machine
TapMate™ 12 in. Tapping Machine
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Metric and Push-on Style Pipe Connections, PVC, A/C, Ductile Iron Pipe, Cast Iron Pipe, Steel Pipe, HDPE Pipe, Mechanical Joint
- Brand Model Compatibility:
- XL-424 Drilling Machine
- Collection:
- TapMate™
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Pipe Capacity:
- 12 in
- Product Type:
- Adapter Bell
- Tool Type:
- Tapping Machine