6 in. Adapter Bell
TapMate™ 6 in. Adapter Bell
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use on ductile iron pipe and IPS size STD steel pipe
- Used to provide a restrained flexible flanged to plain-end connection
Specifications
- Brand Model Compatibility:
- TAPMATE™ 350-00
- Collection:
- TapMate™
- Diameter:
- 4 in
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Product Type:
- Adapter Bell
- Size:
- 6 in