8 in. Carbide Tipped Shell Cutter
TapMate™ 8 in. Carbide Tipped Shell Cutter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For asphaltic cement/cast iron/ductile iron/PVC/steel pipe
- Lightweight - Allowing easy handling and operation
- Actual size 7-1/2 in
- Flexible - use with hydraulic, electric or air drive units
- Made in USA
- Pipe compatibility - Taps any pipe commonly used in underground water mains
- Easy to use - No hidden gears or mechanism, simple control and the depth scale is always visible
Documents
Specifications
- Application:
- Ductile, Cast Iron, Steel, A/C, PVC
- Blade Material:
- Carbide
- Brand Model Compatibility:
- TAPMATE™
- Collection:
- TapMate™
- Cutting Capacity:
- 7-1/2 in
- Fits Pipe Size:
- 8 in
- Material:
- Carbide