20-1/2 in. Vacuum Bar

You last purchased this on
 
Royal Basket Trucks

20-1/2 in. Vacuum Bar

This product requires certification to purchase.
Brand image
You last purchased this on
 
Royal Basket Trucks

20-1/2 in. Vacuum Bar

  • Fast #
  • Part #RF55BKXHVK
  • Item #7677237
  • Manufacturer Part #F55-BKX-HVK
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Depth:
7 in
Height:
4-1/2 in
Length:
20-1/2 in
Material:
Steel