20 in. Filter Rack
20 in. Filter Rack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Height:
- 5 in
- Length:
- 20 in
- Material:
- Steel
- Product Type:
- Filter Rack