36 in. Dust Mop in Yellow
This product has been replaced by
Manufacturer Part #DMTL-16536BFE
Trapper® 36 in. Dust Mop in Yellow
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Pretreated, pre-shrunk and launderable for long product life
- Envelope style backing
- Looped-end design traps more dust and won't fray, unravel or lint
- All-sewn construction
- Handle/frame sold separately
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Application:
- Dust, General Purpose
- Brand Model Compatibility:
- RFGM255000000 Frame
- Collection:
- Trapper®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2-4/5 in
- Length:
- 36 in
- Material:
- Cotton
- Origin:
- Domestic
- Weight:
- 16 lb
- Width:
- 5 in