1.5 Ton - Multi-Position/Convertible - PSC - Air Handler
1.5 Ton - Multi-Position/Convertible - PSC - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Blower Type:
- PSC
- Configuration:
- Convertible, Multi-Position
- Horsepower:
- 1/5 hp
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 15
- Stages:
- Single
- Tonnage:
- 1.5 Ton
- Type:
- RWH1P1817STANJA
- Volts:
- 208/230V