2 Ton - Multi-Position - ECM - Air Handler
2 Ton - Multi-Position - ECM - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 15
- BTU Cooling Rating:
- 24,000 Btu/h
- Blower Type:
- ECM
- Configuration:
- Multi-Position
- Depth:
- 21-11/16 in
- Energy Star Compliant:
- No
- Height:
- 42-1/2 in
- Horsepower:
- 3/4 hp
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 95 lb
- Width:
- 17-1/2 in