5 Tons Commercial Packaged Heat Pump
Classic® RQPM Series 5 Tons Commercial Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ten year conditional parts warranty and 10 year limited compressor warranty for residential applications
- Five year limited compressor warranty for commercial applications
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 1.9, 120, 17.9, 32, 4, 7.6
- BTU Cooling Rating:
- 61000 Btu/h
- BTU Heat Rating:
- 59500 Btu/h
- Collection:
- Classic® RQPM Series
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 78 dB
- EER:
- 12
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 8
- Horsepower:
- 4-1/2 hp
- Max CFM:
- 2000 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 481 lb