Commercial Heat Pump Condenser
Classic® Series RJNL-B Series Commercial Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 100, 12.2, 38
- BTU Cooling Rating:
- 182000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Classic® Series RJNL-B Series
- Decibel Rating (dB):
- 91 dB
- EER:
- 10.7
- Energy Star Compliant:
- No
- Height:
- 59-1/2 in
- Max CFM:
- 6000 cfm
- Max Fuse Size:
- 45
- Phase:
- Three Phase
- RPM:
- 1725
- Refrigerant:
- R-410A
- SEER:
- 13
- Tonnage:
- 15 Ton
- UL Listed:
- Yes
- Volts:
- 460V
- Width:
- 88 in