5 Tons Commercial Packaged Heat Pump
RQNM Series 5 Tons Commercial Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ten year compressor and conditional parts warranty
- One year conditional parts warranty and 5 year limited compressor warranty
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- RQNM Series
- Configuration:
- Horizontal
- Energy Star Compliant:
- No
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- No