5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
UARL 5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ultra Series® 2-stage high efficiency unit
- Ten year conditional parts warranty and 10 year limited compressor warranty
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 2.8, 28.8, 39, 50, 152.9
- BTU:
- 61000
- CEC Compliant:
- For Sale in CA
- Collection:
- UARL
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Depth:
- 44-3/8 in
- EER:
- 13
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 61
- Max CFM:
- 3500 cfm
- Max Fuse Size:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 283 lb
- Width:
- 31-1/2 in