12V Tact Switch
12V Tact Switch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 0.05
- Energy Star Compliant:
- No
- Height:
- 5 in
- Length:
- 6 in
- Product Type:
- Switch
- UL Listed:
- No
- Volts:
- 12V
- Width:
- 6 in