2.5 Ton - Outdoor - Multi-Position - Air Handler
2.5 Ton - Outdoor - Multi-Position - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 1.66, 21.7
- BTU:
- 30000
- BTU Cooling Rating:
- 33000 Btu/h
- Configuration:
- Multi
- Depth:
- 21 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Height:
- 48 in
- Horsepower:
- 1/2 hp
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 2200 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 19.6
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Watts:
- 125 W
- Weight:
- 123.5 lb
- Width:
- 21 in