75V Switching Diode
75V Switching Diode
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 0.00015
- Material:
- Silicon Epitaxial Planar
- Product Type:
- Diode Switching
- UL Listed:
- No
- Volts:
- 75V