Electric Freestanding Range with Flex Duo Air Fry Tray and Griddle
Electric Freestanding Range with Flex Duo Air Fry Tray and Griddle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wi-Fi and Voice Enabled: Preheat, monitor and adjust time and temperature of your oven from wherever you are using your smartphone
- Flex Duo™: Use the full oven for a large roast or split it into two smaller ovens that can cook at different temperatures
- Stainless Steel Design: Our Stainless Steel design elegantly wraps around the cooktop sides and up through the slim control panel, elevating the look of any kitchen
- Fingerprint Resistant Finish: Fingerprint resistant, beautiful finish.
- Convection+: Powerful Convection+ saves you time by cooking food fast and more evenly
- Large Oven Capacity: This large 6.3 cu. ft. oven can fit multiple dishes at one time.
- Removable Nonstick Griddle: Grill your family’s favorite foods with the included griddle that’s perfectly sized to fit the griddle burners
- Air Fry with Tray: A healthier way to prepare your favorite fried foods right in your oven with little to no oil. No preheating required. Air Fry tray included
- Cooking Simplified with Easy Preset Buttons: Prepare foods with the aid of easy preset buttons. Four preset buttons include: Bread Proof, Dehydrate, Keep Warm and Favorite Cook
- Flexible 5-Burner Cooktop: The 5-burner cooktop includes a griddle burner as well as adjustable dual-ring and triple-ring burners so you can cook with the griddle included and multiple pot and pan sizes
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Application:
- Residential
- Automatic Shut-Off:
- No
- BTU:
- 8400
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.3 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Fingerprint Resistant Black Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 28-11/16 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Contoured
- Height:
- 47-1/16 in
- Ignition System:
- Electric Ignition
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Length:
- 29-15/16 in
- Light Bulb Type:
- Incandescent
- MBH:
- 8.4
- Material:
- Stainless Steel
- Maximum Capacity:
- 5.9 cu ft
- Number of Burners:
- 5
- Number of Elements:
- 5
- Number of Lights:
- 2
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Compatibility:
- Google Assistant
- Smart Home Enabled:
- Yes
- Type:
- SNE63A6751SG
- UL Listed:
- No
- Volts:
- 208/240V
- WIFI Enabled:
- Yes
- Watts:
- 3000 W
- Weight:
- 192 lb
- Width:
- 29-15/16 in
- Wireless Communication - FEI:
- Wi-Fi