Plastic Blade
Plastic Blade
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Energy Star Compliant:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Blade
- UL Listed:
- No