Plastic Safety Glass with Blue Frame and Clear Lens

You last purchased this on
 
SAS Safety

Diamondbacks™ Plastic Safety Glass with Blue Frame and Clear Lens

This product requires certification to purchase.
Brand image
You last purchased this on
 
SAS Safety

Diamondbacks™ Plastic Safety Glass with Blue Frame and Clear Lens

  • Fast #
  • Part #S5400300
  • Item #2240001
  • Manufacturer Part #5400300
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 99.9% UV Protection
  • Anti-fog and scratch resistant coating on lenses
  • High-impact polycarbonate lens
  • MeetsANSIZ87.1+
  • Non-slip nose piece
  • Lightweight wrap-around lens design hugs the face
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1+
Application:
General
Brand Model Compatibility:
Diamondbacks
CE Approved:
No
CSA Certified:
No
Clothing Size:
One Size Fits Most
Collection:
Diamondbacks™
Glasses Frame Color:
Blue
Glasses Lens Color:
Clear
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polycarbonate
Product Type:
Safety Glass
Weight:
.07 lb
Width:
5-1/8 in