Plastic Safety Glass with Blue Frame and Smoke Mirror Lens
Diamondbacks™ Plastic Safety Glass with Blue Frame and Smoke Mirror Lens
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 99.9% UV Protection
- Anti-fog and scratch resistant coating on lenses
- High-impact polycarbonate lens
- MeetsANSIZ87.1+
- Non-slip nose piece
- Lightweight wrap-around lens design hugs the face
Documents
Specifications
- ANSI:
- ANSI Z87.1+
- Application:
- General
- Brand Model Compatibility:
- Diamondbacks
- CE Approved:
- No
- CSA Certified:
- No
- Clothing Size:
- One Size Fits Most
- Collection:
- Diamondbacks™
- Glasses Frame Color:
- Blue
- Glasses Lens Color:
- Smoke Mirror
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Safety Glass
- Weight:
- .07 lb
- Width:
- 5-1/8 in