1.4W LED Medium E-26 Bulb
1.4W LED Medium E-26 Bulb
Frequently Purchased Together
Product Details
- CULus - wet
- 3 year limited warranty
- Lawful for sale in California
- Wet location
- Carded
Documents
Specifications
- Average Life:
- 22.8 yr
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- Coated White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 2-3/50 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $0.12
- Length:
- 2-81/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 1.4W G16.5/WH/LED/120V/CD
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Style:
- Globe
- Light Bulb Type:
- LED
- Lumens:
- 45
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -4 to 113 Deg F (-20 to 45 Deg C)
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 1.4 W