17W 24 in. T8 Fluorescent Light Bulb 3000 Kelvin with Medium Bi-Pin Base
17W 24 in. T8 Fluorescent Light Bulb 3000 Kelvin with Medium Bi-Pin Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Avg. Rated Hour Limited Warranty
- Meets RoHS standards
- Lawful for sale in California
Specifications
- Beam Spread:
- 360°
- Color Finish Name:
- Soft White
- Color Rendering Index:
- 75
- Color Temperature:
- 3000
- Diameter:
- 1 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 23-7/9 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Fluorescent
- Lumens:
- 1300
- Number Of Hours:
- 24000 h
- Origin:
- Domestic
- Product Type:
- Lamp
- Type:
- SAT21918
- UL Listed:
- No
- Watts:
- 17 W