3.5W C11 LED Bulb Candelabra E-12 Base 2700 Kelvin 360 Degree Dimmable 120V with Clear Glass
3.5W C11 LED Bulb Candelabra E-12 Base 2700 Kelvin 360 Degree Dimmable 120V with Clear Glass
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Omni-directional light source
- Smooth dimming
- LED with a traditional incandescent look and feel
- Damp Location
- UL listed for totally enclosed fixtures
- Long life - 15,000 hours
- Replaces up to 40 watt lamps
Specifications
- Average Life:
- 13.7 yr
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Warm White
- Color Temperature:
- 2700
- Diameter:
- 1-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $0.42
- Glass Type:
- Clear
- Length:
- 3-7/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 3.5W CTC/LED/27K/CL/120V
- Light Bulb Shape Code:
- C11
- Light Bulb Type:
- LED
- Lumens:
- 350
- Number Of Hours:
- 15000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 3.5 W