3.5W CA11 LED Bulb Candelabra E-12 Base 2000 Kelvin 360 Degree Dimmable 120V with Transparent Amber Glass
3.5W CA11 LED Bulb Candelabra E-12 Base 2000 Kelvin 360 Degree Dimmable 120V with Transparent Amber Glass
Frequently Purchased Together
Product Details
- Enclosed Rated Lamp
- CULus - Damp
- Lawful for sale in California
- Damp location rated
- UL listed for totally enclosed fixtures
- Replaces up to 40 watt lamps
- 3 Year Limited Warranty
Specifications
- Beam Spread:
- 360°
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 2000
- Diameter:
- 1-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $0.42
- Glass Type:
- Transparent Amber
- Length:
- 4-1/3 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 3.5CTA/LED/AMB/20K/120V
- Light Bulb Shape Code:
- C11
- Light Bulb Type:
- LED
- Lumens:
- 300
- Number Of Hours:
- 15000 h
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -20 to 45 Deg C (-4 to 113 Deg F)
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 3.5 W