300W LED Mogul E-39 Bulb
300W LED Mogul E-39 Bulb
Frequently Purchased Together
Product Details
- DLC listed
- Enclosed rated lamp
- Lawful for sale in California
- 5 Year limited warranty
- CULus - damp
Specifications
- Application:
- Lighting
- Average Life:
- 32 yr
- Ballast Type:
- Non-Dimmable
- Beam Spread:
- 300°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Diameter:
- 3-11/32 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Factor:
- 0.9
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Length:
- 9-1/32 in
- Light Bulb Base Type:
- Mogul E-39
- Light Bulb Ordering Code:
- 54W/LED/HID/5000K/100-277V/EX39
- Light Bulb Shape Code:
- ED28
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- LED
- Lumens:
- 7452
- Material:
- Aluminum, Glass
- NSF Certified:
- No
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Lamp
- Temperature Range:
- -4 to 104 Deg F (-20 to 40 Deg C)
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 100/277V
- Watt Equivalency:
- 300 W
- Watts:
- 54 W
- Weight:
- 1.86 lb