3W Dimmable LED G6.35 Bulb
3W Dimmable LED G6.35 Bulb
Frequently Purchased Together
Product Details
- Enclosed rated lamp
- CETLus - damp
- Lawful for sale in California
- Dimensions: Height 33 mm (1.3 in.) x width 14 mm (0.55 in.) x depth 14 mm (0.55 in.)
- 3 year limited warranty
Documents
Specifications
- Application:
- Indoor
- Average Life:
- 22.8 yr
- Beam Spread:
- 360°
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Depth:
- 11/20 in
- Diameter:
- 1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $0.36
- Height:
- 1-3/10 in
- Length:
- 1-63/100 in
- Light Bulb Base Type:
- G6.35
- Light Bulb Ordering Code:
- 3JC/G6.35/LED/3000K/12V/D
- Light Bulb Shape Code:
- T4
- Light Bulb Style:
- Miniature
- Light Bulb Type:
- LED
- Lumens:
- 300
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -4 to 113 Deg F (-20 to 45 Deg C)
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 12V
- Watts:
- 3 W
- Width:
- 11/20 in