5.5W A15 LED Bulb Intermediate E-17 Base 5000 Kelvin 230 Degree Dimmable 120V
5.5W A15 LED Bulb Intermediate E-17 Base 5000 Kelvin 230 Degree Dimmable 120V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- CULus - Damp
- 5 Year Limited Warranty - 10 hr per day
- Enclosed Rated Lamp
Specifications
- Beam Spread:
- 230°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Natural Light
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Diameter:
- 1-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Factor:
- 0.79
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Length:
- 3-1/2 in
- Light Bulb Ordering Code:
- 5.5A15/LED/5000K/E17/120V
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- LED
- Lumens:
- 450
- Lumens per Watt:
- 82
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -25 to 45 Deg C (-13 to 113 Deg F)
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 5.5 W
- Weight:
- 0.1 lb