5.5W A15 LED Bulb Medium E-26 Base 5000 Kelvin 230° Dimmable

You last purchased this on
 
SATCO

5.5W A15 LED Bulb Medium E-26 Base 5000 Kelvin 230° Dimmable

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

5.5W A15 LED Bulb Medium E-26 Base 5000 Kelvin 230° Dimmable

  • Fast #
  • Part #SS9033
  • Item #7298431
  • Manufacturer Part #S9033
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Enclosed Rated Lamp
  • Rated for Enclosed Fixtures
  • Energy Star Listed
  • 5 Year Limited Warranty - 10 hr per day
  • CULus - Damp
  • Requires Certification

Specifications

Beam Spread:
230°
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Frosted/Natural Light
Color Rendering Index:
80
Color Temperature:
5000
Diameter:
1-7/8 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Factor:
0.79
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Length:
3-15/16 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
5.5A15/LED/5000K/120V
Light Bulb Shape Code:
A15
Light Bulb Style:
Tubular
Light Bulb Type:
LED
Lumens:
450
NSF Certified:
No
Number Of Hours:
25000 h
Number of Lights:
1
Origin:
Global
Temperature Range:
-13 to 113 Deg F (-25 to 45 Deg C)
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watt Equivalency:
40 W
Watts:
5.5 W