5.5W LED GX23 Bulb
Lumos 5.5W LED GX23 Bulb
Frequently Purchased Together
Product Details
- 5 year limited warranty - 10 hr. per day
- Instant-on full brightness/no flickering
- Lawful for sale in California
- Type A/B
- Direct replacements for CFL GX23 base lamps in existing fixtures with or without ballasts. Check for ballast compatibility
- CULus - damp location rated
Specifications
- Ballast Type:
- Type A/B
- Beam Spread:
- 120°
- CEC Compliant:
- For Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 1-13/50 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 5-49/50 in
- Light Bulb Base Type:
- GX23
- Light Bulb Ordering Code:
- 5.5W/LED/CFL/827/2P/DUAL
- Light Bulb Shape Code:
- PL
- Light Bulb Type:
- LED
- Lumens:
- 500
- Material:
- Glass, Plastic
- NSF Certified:
- No
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Temperature Range:
- -4 to 113 Deg F (-20 to 45 Deg C)
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120/277V
- Watts:
- 5.5 W
- Weight:
- 0.13 lb