4 in. Scrub Strips in Black
4 in. Scrub Strips in Black
Frequently Purchased Together
Product Details
- Thin width gets into tight corners for complete cleaning, stripping, and surface prep
- Provides greater surface area than wire brushes
- Removes paint, rust and coatings quickly without compromising the geometry of the workpiece
- Smear resistant, non-woven web material provides uniform wear over the life of the disc
- Load and heat resistance offers prolonged operation and consistent finishing results throughout disc life
- Extra coarse (XCS) grade silicon carbide provides aggressive cutting and leaves a finish than wire brushes
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4 in
- Grit Type:
- Coarse
- Height:
- 1/2 in
- Material:
- Silicone
- Product Type:
- Scrub Strips
- RPM:
- 6000
- Thickness:
- 1/2 in
- Width:
- 1/2 in