9 x 5/8 x 3/4 in. Water Meter
9 x 5/8 x 3/4 in. Water Meter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- AWWA:
- AWWA C-700, AWWA C-710
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Height:
- 6-1/10 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9 in
- Material:
- Alloy, Plastic, Glass
- Material Type:
- Polyphenylsulfone
- Maximum Temperature:
- 80
- Waterworks Application:
- Water
- Weight:
- 3-1/5 lb