100 cu. ft. Ductile Iron Water Meter
OMNI™ C² 100 cu. ft. Ductile Iron Water Meter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- NSF/ANSI standard 61, annex F and G approved
- Patented measurement principles yielding enhanced accuracy and longer service life than any other comparable class meter produced
- Meets and exceeds AWWA standard C701 and C702 class II
- Integral test port
- Reduced head loss
- 180 days of data logging
- One moving part allows the measuring element to operate virtually without friction or wear, thus creating the extended upper and lower flow ranges capable on only the OMNI+ C2 meter
- Superior construction of the main case and measuring chamber for longer life
- Electronic register with no mechanical gearing
- Interchangeable measuring chambers (C2 and T2)
Specifications
- AWWA:
- AWWA C-701 Class II, AWWA C-702 Class II, AWWA Class 125
- Capacity:
- 100 cu ft
- Collection:
- OMNI™ C²
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Length:
- 15-1/4 in
- Material:
- Ductile Iron
- NSF:
- NSF 61 Annex F, NSF 61 Annex G
- NSF Certified:
- Yes
- Product Type:
- Water Meter
- Weight:
- 25.4 lb
- Width:
- 5-3/4 in