18-87/100 in. Gasket

You last purchased this on
 
Service First

18-87/100 in. Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

18-87/100 in. Gasket

  • Fast #
  • Part #SGKT02141
  • Item #705985
  • Manufacturer Part #GKT02141
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Diameter - Inside 1:
18-87/100 in
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Thickness:
0.12 in
UL Listed:
No