19/50 in. Male Brass Coupling

You last purchased this on
 
Service First

19/50 in. Male Brass Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

19/50 in. Male Brass Coupling

  • Fast #
  • Part #SCPL01023
  • Item #1862051
  • Manufacturer Part #CPL01023
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Male
End Connection 2:
Male
End Connections:
Male
Fitting Size 1:
19/50 in
Fitting Size 2:
19/50 in
Fitting Sizes:
19/50 in
Fitting Type:
Coupling, Straight
Length:
1-11/100 in
Material:
Brass
Origin:
Domestic