10 ft. x 2 in. Silicone Wrap
10 ft. x 2 in. Silicone Wrap
Frequently Purchased Together
Product Details
- Conforms easily to any surface
- Resists UV, oil, salt and corrosive chemicals
- Creates a watertight and airtight seal by bonding to itself within minutes
- UL listed
- Made in USA
- Insulates 8,000V per layer
- Comes in 10 ft. long rolls
- Has a working temperature of -65°F to more than 500°F
-
Lead Law Compliant
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10 ft
- Material:
- Plastic, Rubber
- Material Type:
- Silicone
- Product Type:
- Wrap
- Size:
- 10 ft x 2 in
- Temperature Range:
- -65 to 500 Deg F
- Thickness:
- 0.02 in
- UL Listed:
- No
- Width:
- 2 in