3/4 in. FIP Water Heater Connector Kit
3/4 in. FIP Water Heater Connector Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Approved for electric and gas water heaters with flue vent
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Can be used as an alternative to hard piping
- Remove using Disconnect Clip (included)
- No special tools, crimping, glue or solder required
- Can be installed in wet lines
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-9
- ASSE Standards:
- ASSE 1061
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Condensing:
- No
- Deck Plate Included:
- No
- Dishwasher Safe:
- No
- Drain Included:
- No
- EPA Compliant:
- No
- ETL Listed:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- No
- Material:
- Brass
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Rigid:
- No
- Rust Resistant:
- No
- Scald Guard:
- No
- Smart Home Enabled:
- No
- Temperature Range:
- 33 to 200 Deg F
- UL Listed:
- No
- cUPC Certified:
- No