3/4 in. PVC Cap

You last purchased this on
 
SharkBite®

3/4 in. PVC Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

3/4 in. PVC Cap

  • Fast #
  • Part #SUIP518
  • Item #8319437
  • Manufacturer Part #UIP518
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • No special tools, crimping, glue or soldering required
  • Can be installed in wet lines
  • Compatible with schedule 40, 80 and 120 PVC pipe
  • 25-year warranty
  • Able to be removed if needed using a PVC disconnect clip & depth gauge (sold separately)
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
Application:
CPVC, Copper, PEX Pipe, Underground, Wall
Color Finish Name:
Natural Brass, Polished Chrome
End Connection 1:
Push
End Connections:
Push
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global